Cut Level A3 , Foam Nitrile , Textured , 7 1 PR
Mfr # S18KGFN-7
Zoro # G710824610
product price: $9.19
/prSold in multiples of 12 for $110.28
Key Features
Glove Size
7
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18KGFN-7
Zoro #
G710824610
UPC #
-
Country of Origin
Honduras
Dimensions
Glove Size
7
Details
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Seamless Knit Wrist
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.