Cut Level A4 , 10 1 PR
Mfr # S18TAFG-10
Zoro # G715439765
product price: $12.59
/prKey Features
ANSI/ISEA Cut Level
A4
Color
Black
Cuff Style
Knit
Thickness
18 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18TAFG-10
Zoro #
G715439765
UPC #
779406119783
Country of Origin
Canada
Dimensions
Glove Size
10
Thickness
18 ga
Details
ANSI/ISEA Cut Level
A4
Color
Black
Cuff Style
Knit
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.