Zoro Homepage

Cut Level A4 , 8 1 PR

  • Mfr # S18TAFG-8

  • Zoro # G415439874


product price: $12.59
/pr

Key Features

Glove Size
8
ANSI/ISEA Cut Level
A4
Color
Black
Cuff Style
Knit Seamless Knit Wrist
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18TAFG-8
Zoro #
G415439874
UPC #
779406119837
Country of Origin
Canada

Dimensions

Glove Size
8
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A4
Color
Black
Cuff Style
Knit Seamless Knit Wrist

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.