Zoro Homepage

Cut Level A5 , XL 1 PR

  • Mfr # 378KGTVB-XL

  • Zoro # G910934508


product price: $49.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Safety < 4"
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378KGTVB-XL
Zoro #
G910934508
UPC #
779406124145
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

ANSI/ISEA Cut Level
A5
Color
Tan
ANSI/ISEA Abrasion Level
4
Cuff Style
Safety < 4"
ANSI/ISEA Impact Level
2

Description

Glove, Cold Rated, Kevlar,XL,Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.