Zoro Homepage

Cut Level A6 , XL 1 PR

  • Mfr # 66BTX-XL

  • Zoro # G813367984


product price: $32.19
/pr
Sold in multiples of 12 for $386.28

Key Features

ANSI/ISEA Cut Level
A6
Color
High Visibility Orange
Cuff Style
Safety < 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66BTX-XL
Zoro #
G813367984
UPC #
779406427567
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

ANSI/ISEA Cut Level
A6
Color
High Visibility Orange
Cuff Style
Safety < 4"

Description

Gloves,HiViz,Durable,Orange,Cut A6,XL,PR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.