Cut Resistant Black FR Glove, Cut Level A5 , 2XL 1 PR
Mfr # SBKG-2XL
Zoro # G509575631
product price:Â $14.89
/pr
Sold in multiples of 12 for $178.68
Key Features
ANSI/ISEA Cut Level
A5
Color
Black
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBKG-2XL
Zoro #
G509575631
UPC #
779406362257
Country of Origin
Canada
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Black FR Glove
ANSI/ISEA Cut Level
A5
Color
Black
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Description
Cut Resistant Black FR Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.