Zoro Homepage
This item is Discontinued.
No Product Image Available

Cut Resistant Coated Gloves, A4 Cut Level, White/Gray, 9 (Discontinued)

  • Mfr # S18TAFGPU9
  • Zoro # G7298534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18TAFGPU9
Zoro #
G7298534
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Size
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
White/Gray
Glove Coating Finish
Foam
Coating Material
Polyurethane

Description

Cut Resistant Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.