Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , 3XL 1 PR
Mfr # STAFGPU-12
Zoro # G7296924
product price: $8.99
/prSold in multiples of 12 for $107.88
Key Features
Glove Size
3XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STAFGPU-12
Zoro #
G7296924
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
3XL
Thickness
13 gauge
Size - Numeric
12
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Touchscreen Compatible
No
Double-Dipped
No
Knit Material Color
Gray
Glove Coating Color
Gray
Hand Protection Style
Glove
Silicone-Free
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.