Cut Resistant Coated Gloves, Cut Level A4 , Dipped , 11 1 PR
Mfr # S13KFGPU-11
Zoro # G0481455
product price: $9.79
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Beige, Black
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13KFGPU-11
Zoro #
G0481455
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
11
Size - Numeric
11
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Beige, Black
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyurethane
Suggested Use Environment
Dry
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.