Cut Resistant Coated Gloves, Cut Level A5 , Palm Coated , Polyurethane , Smooth , 10 1 PR
Mfr # STAFGPU-10
Zoro # G7296854
product price: $10.75
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STAFGPU-10
Zoro #
G7296854
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Thickness
13 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Palm Coated
Suggested Use Environment
Dry
Description
Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 10 Sold Per Pair, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.