Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A5 , Palm Coated , Polyurethane , Smooth , 9 1 PR

  • Mfr # STAFGPU-9

  • Zoro # G7296696


product price: $10.75
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAFGPU-9
Zoro #
G7296696
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Thickness
13 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Palm Coated
Suggested Use Environment
Dry

Description

Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 9 Sold Per Pair, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.