Cut Resistant Coated Gloves, Cut Level A6 , Polyurethane , Smooth , S 1 PR
Mfr # STACXPURT
Zoro # G8663984
product price: $9.69
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STACXPURT
Zoro #
G8663984
UPC #
779406379453
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
8.75 in
Size - Numeric
7
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Glove Materials
HPPE,Steel
ANSI/ISEA Needlestick Level
1
ANSI/ISEA Puncture Level
4
Silicone-Free
No
Latex-Free
No
Includes Reinforced Thumb Crotch
Yes
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.