Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Nitrile , Sandy , 10 1 PR

  • Mfr # STACXPNRT-10

  • Zoro # G7983797


product price: $12.59
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STACXPNRT-10
Zoro #
G7983797
UPC #
779406379408
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
TenActiv(TM) STACXPNRT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
4348
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
3000
Anti-Static
No
Latex-Free
No
Glove Styles
Knit
ANSI/ISEA Cut Load
4348
Standards
ANSI/ISEA 105-2016
Palm Material
HPPE,Steel
Biodegradable
Non-Biodegradable
Color Indicator
Red
Cut-Resistance Coverage
Full
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Brand and Series
Superior Glove TenActiv(TM) STACXPNRT
Touchscreen Compatible
No
Silicone-Free
No
Glove Coating Color
Black
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Knit Material Color
Gray
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.