Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Glove, Cut Level A8 , Uncoated , Uncoated , None , S

  • Mfr # S10SXB-S

  • Zoro # G3602895


product price: $9.19
/ea

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10SXB-S
Zoro #
G3602895
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Sure Knit(TM) S10SX
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
5418
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Standards
ANSI/ISEA 105-2016
Latex-Free
Yes
Cut-Resistance Coverage
Full
Glove Styles
Knit
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Load
5418
ANSI/ISEA Abrasion Cycles
2500
Biodegradable
Non-Biodegradable
Palm Material
HPPE
Brand and Series
Superior Glove Sure Knit(TM) S10SX
Silicone-Free
No
Touchscreen Compatible
Yes
Glove Liner Material
Unlined
Anti-Static
No
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
Blue

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.