Cut-Resistant Gloves, Cut Level A2 , Dipped , Foam Nitrile , Rough , 2XL 1 PR

  • Mfr # S13NGFN-11

  • Zoro # G8602273


product price:  $9.49
/pr
Sold in multiples of 12 for $113.88

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13NGFN-11
Zoro #
G8602273
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Dexterity(R) S13NGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
972
Glove Construction
Seamless Knit
Stitching Material
Composite Filament Fiber
Thumb Style
Full
Palm Material
Foam Nitrile
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
2
ANSI/ISEA Puncture Force
53 N
Puncture Resistant
Yes
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Weight
Medium
Finger Material
Nitrile
Application
Automotive, Metal Fabrication, Assembly, Sheet Metal Work, Metal Stamping, Small Parts Handling, Glass and Window Manufacturing
Glove Cut
Seamless knit
ANSI/ISEA Abrasion Cycles
2000
ANSI/ISEA Cut Load
972
Silicone-Free
No
Glove Styles
Knit
Glove Liner Material
Unlined
Anti-Static
No
Brand and Series
Superior Glove Dexterity(R) S13NGFN
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Touchscreen Compatible
Yes
Latex-Free
Yes
Biodegradable
Non-Biodegradable
Color Indicator
Yellow
Glove Back Material
Composite Filament Fiber Blend
Knit Material Color
Black
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.