Cut-Resistant Gloves, Cut Level A2 , Dipped , Foam Nitrile , Rough , 2XS 1 PR

  • Mfr # S13NGFN-5

  • Zoro # G8602212


product price:  $9.49
/pr
Sold in multiples of 12 for $113.88

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13NGFN-5
Zoro #
G8602212
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
2XS
Glove Length
8.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Dexterity(R) S13NGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
972
Glove Construction
Seamless Knit
Application
Automotive, Metal Fabrication, Assembly, Sheet Metal Work, Metal Stamping, Small Parts Handling, Glass and Window Manufacturing
Puncture Resistant
Yes
Abrasion Resistant
Yes
Thumb Style
Full
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
ANSI/ISEA Puncture Level
2
Finger Material
Nitrile
Weight
Medium
Palm Material
Foam Nitrile
ANSI/ISEA Puncture Force
53 N
Stitching Material
Composite Filament Fiber
Standards
ANSI/ISEA 105-2016
Glove Cut
Seamless knit
ANSI/ISEA Cut Load
972
ANSI/ISEA Abrasion Cycles
2000
Anti-Static
No
Brand and Series
Superior Glove Dexterity(R) S13NGFN
Glove Styles
Knit
Biodegradable
Non-Biodegradable
Glove Liner Material
Unlined
Color Indicator
Yellow
Latex-Free
Yes
Glove Coating Color
Black
Silicone-Free
No
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Full
Glove Back Material
Composite Filament Fiber Blend
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Black
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Finger Coverage
Full

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.