Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , 5 1 PR

  • Mfr # S13TAGPU-5

  • Zoro # G3602457


product price: $7.59
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13TAGPU-5
Zoro #
G3602457
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
5
Glove Length
8.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S13TAGPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
825
Glove Construction
Seamless Knit
Sold As
Pair
Application
Aerospace, Automotive, Construction, Fabrication, Glass Plants, Handling Sharp Objects, Metal Stamping
Grip Pattern
Smooth
Glove Lining Material
Unlined
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Cycles
5000
Glove Hand Style
Left and Right
Anti-Static
No
Glove Coating Color
Gray
Silicone-Free
No
Touchscreen Compatible
No
Brand and Series
Superior Glove TenActiv(TM) S13TAGPU
Latex-Free
No
ANSI/ISEA Puncture Force
66 N
Glove Liner Material
Unlined
Biodegradable
Non-Biodegradable
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.