Cut-Resistant Gloves, Cut Level A3 , Dipped , Foam Nitrile , Smooth , XL 1 PR

  • Mfr # S13KBFNT-10

  • Zoro # G8602571


product price:  $12.59
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13KBFNT-10
Zoro #
G8602571
UPC #
-
Country of Origin
Honduras

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Emerald CX(R) S13KBFNT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon,Stainless Steel
ANSI/ISEA Cut Grams
1275
Glove Construction
Seamless Knit
Palm Material
Foam Nitrile
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Stitching Material
Nylon,Steel
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
3
Finger Material
Nitrile
Puncture Resistant
Yes
Thumb Style
Full
Weight
Medium
ANSI/ISEA Puncture Force
74 N
Application
HVAC, Automotive, Sharp Steel, Glass, Metal Fabrication, Light Metal Stamping
Abrasion Resistant
Yes
Glove Cut
String Knit
ANSI/ISEA Cut Load
1275
ANSI/ISEA Abrasion Cycles
1833
Latex-Free
No
Touchscreen Compatible
No
Brand and Series
Superior Glove Emerald CX(R) S13KBFNT
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Color Indicator
Green
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Glove Coating Color
Black
Silicone-Free
No
Glove Back Material
Nylon,Steel
Double-Dipped
No
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Finger Coverage
Full

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.