Zoro Homepage

Cut-Resistant Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , 10 1 PR

  • Mfr # S13KBPU-10

  • Zoro # G3591537


product price: $9.35
/pr
Sold in multiples of 12 for $112.20

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13KBPU-10
Zoro #
G3591537
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Emerald CX(R) S13KBPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon,Stainless Steel
ANSI/ISEA Cut Grams
1484
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Standards
ANSI/ISEA 105-2016
Palm Material
Polyurethane
Biodegradable
Non-Biodegradable
Glove Coating Color
Gray
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
1484
ANSI/ISEA Puncture Force
48
Glove Liner Material
Unlined
Anti-Static
No
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
3000
Silicone-Free
No
Latex-Free
No
Glove Styles
Knit
Brand and Series
Superior Glove Emerald CX(R) S13KBPU
Color Indicator
Green
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Lining Material
Unlined
Knit Material Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.