Cut-Resistant Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , 7 1 PR
Mfr # S13KBPU-7
Zoro # G3591589
product price: $9.35
/prSold in multiples of 12 for $112.20
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13KBPU-7
Zoro #
G3591589
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.