Shop SUPERIOR GLOVE
See all product information
Create Account
Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , M 1 PR
- Mfr # S18TAGOFN-8
- Zoro # G0573746
product price:Â
$
19.95
/pr
Sold in multiples of 12Â prs for
$239.40
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18TAGOFN-8
- Zoro #
- G0573746
- UPC #
- -
- Country of Origin
- Canada
- Item
- Cut-Resistant Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- Orange
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Knit
- Coating Type
- Dipped
- Glove Materials
- TenActiv
- Glove Construction
- Seamless Knit
- Includes Reinforced Thumb Crotch
- No
- Hand Protection Style
- Glove
- Latex-Free
- No
- Touchscreen Compatible
- Yes
- Glove Features
- Silicone-Free, Touchscreen Compatible
- Double-Dipped
- No
- Glove Coating Color
- Orange
- Silicone-Free
- Yes
- Knit Material Color
- Orange
- Knit Material
- TenActiv
Dimensions
- Glove Size
- M
- Thickness
- 18 ga
- Size - Numeric
- 8
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.