Cut-Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , None , 10 1 PR

  • Mfr # S13KF-10

  • Zoro # G3601090


product price: $9.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13KF-10
Zoro #
G3601090
UPC #
-
Country of Origin
Honduras

Dimensions

Glove Size
10
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Dexterity(R) S13KF
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Aramid
ANSI/ISEA Cut Grams
1690
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
1690
Anti-Static
No
Palm Material
Composite fiber,para-aramid
ANSI/ISEA Abrasion Cycles
1075
Brand and Series
Superior Glove Dexterity(R) S13KF
Silicone-Free
No
Latex-Free
Yes
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Color Indicator
Orange
Glove Styles
Knit
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Hand Protection Style
Glove
Double-Dipped
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.