Cut-Resistant Gloves, Cut Level A5 , Dipped , Foam Latex , Smooth , 6 1 PR

  • Mfr # S10LXPB-6
  • Zoro # G7979764
product price: 
$
34.45
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
Green,Blue
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10LXPB-6
Zoro #
G7979764
UPC #
779406348718
Country of Origin
Multiple
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
Green,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
Dexterity(R) S10LXPB
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Punkban(TM)
ANSI/ISEA Cut Grams
2480
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
5
Glove Liner Material
Punkban(TM)
Needlestick Coverage
Palm Side
Silicone-Free
No
Palm Material
Cotton,Polyester
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
2480
Brand and Series
Superior Glove Dexterity(R) S10LXPB
Standards
ANSI/ISEA 105-2016, ASTM F2878, EN 388
ANSI/ISEA Puncture Force
169 N
ANSI/ISEA Needlestick Force
13 N
Latex-Free
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Glove Styles
Knit
Glove Coating Color
Orange
ANSI/ISEA Puncture Level
5
Touchscreen Compatible
No
External Material
Cotton
Color Indicator
Blue
Anti-Static
No
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
5
Minimum Temperature
Not Rated
Glove Lining Material
Punkban(TM)
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
ANSI/ISEA Abrasion Cycles
Not Rated
Knit Material
Punkban(TM)

Dimensions

Glove Size
6
Glove Length
9.75 in
Thickness
10 ga
Glove Length Style
Standard
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Punkban(TM), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, ASTM F2878, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.