Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # S13CXPU-10

  • Zoro # G9672074


product price: $19.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13CXPU-10
Zoro #
G9672074
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Emerald CX(R) S13CXPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®
ANSI/ISEA Cut Grams
2819
Glove Construction
Seamless Knit
Application
sharp Steel, Circuit Boards, Automotive, Glass Industry, Metal Fabrication, Assembly, Sheet Metal Work, HVAC
Stitching Material
Kevlar(R),Stainless Steel
Puncture Resistant
No
Finger Material
Polyurethane
Standards
ANSI/ISEA 105-2016
Weight
Medium
Palm Material
Polyurethane
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
Cut Resistant
Yes
Thumb Style
Full
ANSI/ISEA Puncture Force
0 N
Glove Hand Style
Ambidextrous
Abrasion Resistant
No
Glove Cut
Seamless knit
ANSI/ISEA Cut Load
2819
ANSI/ISEA Abrasion Cycles
1500
Glove Coating Color
Gray
Silicone-Free
No
Color Indicator
Blue
Brand and Series
Superior Glove Emerald CX(R) S13CXPU
Glove Liner Material
Unlined
Glove Styles
Knit
Anti-Static
No
Cut-Resistance Coverage
Full
Latex-Free
No
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Back Material
Kevlar®
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Yellow
Finger Coverage
Full

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.