Cut-Resistant Gloves, Cut Level A5 , L 1 PR
Mfr # TK835LG2-L
Zoro # G812479466
product price: $44.89
/prKey Features
Glove Size
L
ANSI/ISEA Cut Level
A5
Series
TK835LG2
Glove Materials
Cotton,Nylon
Glove Construction
Triple-Layer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK835LG2-L
Zoro #
G812479466
UPC #
779406112180
Country of Origin
Honduras
Dimensions
Glove Size
L
Size - Numeric
9
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Series
TK835LG2
Glove Materials
Cotton,Nylon
Glove Construction
Triple-Layer
Maximum Temperature
608 Degrees F
Sold As
Pair
Glove Lining Material
Cotton
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
5
Cuff Color
Yellow
Lint-Free
Yes
Hand Protection Style
Glove
Touchscreen Compatible
No
Palm Type
Uncoated
Silicone-Free
No
Latex-Free
No
Pairs per Package
1
Knit Material Color
Yellow
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Not Applicable, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.