Cut-Resistant Gloves, Cut Level A5 , Neoprene , Textured , 6 1 PR

  • Mfr # SKG/PXNE-6

  • Zoro # G112479524


product price:  $32.99
/pr
Sold in multiples of 12 for $395.88

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Series
SKG/PXNE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKG/PXNE-6
Zoro #
G112479524
UPC #
779406385966
Country of Origin
Canada

Dimensions

Glove Size
6
Thickness
10 gaugeuge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Neoprene
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Series
SKG/PXNE
Cuff Style
Knit Seamless Knit Wrist
Glove Materials
Pararmid
Lint-Free
Yes
Cuff Color
Gray
Maximum Temperature
500 Degrees F
Latex-Free
Yes
Glove Features
Cut Protection, Resists Heat
Touchscreen Compatible
No
ANSI/ISEA Heat Level
4
Arc Flash PPE Category
3
Standards
ANSI, TAA Compliant
Silicone-Free
No
Hand Protection Style
Glove
ATPV Rating
25 cal/sq cm
Palm Type
Coated
Sold As
Pair
Pairs per Package
12
Knit Material Color
Gray

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Knit Material Pararmid, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Standards ANSI, TAA Compliant, Palm Type Coated, Vibration Dampening Method Not Applicable, Impact Protection Style Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.