Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Nitrile , Smooth , 5 1 PR

  • Mfr # STAGPN-5

  • Zoro # G3161298


product price: $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAGPN-5
Zoro #
G3161298
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
5
Glove Length
8.5 in
Thickness
13 ga
Size - Numeric
5

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM)
Cuff Style
Knit Seamless Knit Wrist
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2305
Standards
ANSI/ ISEA 105-2009
ANSI/ISEA Abrasion Cycles
9333
Cut-Resistance Coverage
Full
Brand and Series
TenActiv(TM)
Touchscreen Compatible
No
Palm Material
Nitrile
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
ANSI/ISEA Puncture Force
162 N
Glove Hand Style
Left and Right
Silicone-Free
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Standards ANSI/ ISEA 105-2009, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.