Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , S 1 PR

  • Mfr # TK835LG2-S

  • Zoro # G112479494


product price: $44.99
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Series
TK835LG2
Cuff Style
Gauntlet
Glove Materials
Cotton,Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK835LG2-S
Zoro #
G112479494
UPC #
779406117673
Country of Origin
Honduras

Dimensions

Glove Size
S
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Series
TK835LG2
Cuff Style
Gauntlet
Glove Materials
Cotton,Nylon
Glove Construction
Triple-Layer
Silicone-Free
No
Standards
ANSI, TAA Compliant
Glove Lining Material
Cotton
Latex-Free
No
Lint-Free
Yes
ANSI/ISEA Heat Level
5
Sold As
Pair
Maximum Temperature
608 Degrees F
Touchscreen Compatible
No
Palm Type
Uncoated
Hand Protection Style
Glove
Cuff Color
Yellow
Pairs per Package
1
Knit Material Color
Yellow

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Not Applicable, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.