Cut-Resistant Gloves, Cut Level A6 , Dipped , Uncoated , None , XS 1 PR

  • Mfr # SDYF/XS

  • Zoro # G3601136


product price: $7.25
/pr
Sold in multiples of 2 for $14.50

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDYF/XS
Zoro #
G3601136
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
2
Series
Sure Knit(TM) SDYF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4375
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Glove Lining Material
Unlined
Palm Material
blended fibers
Latex-Free
Yes
Touchscreen Compatible
No
Color Indicator
Purple
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Glove Styles
Knit
Brand and Series
Superior Glove Sure Knit(TM) SDYF
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Load
4375
Biodegradable
Non-Biodegradable
Silicone-Free
No
Anti-Static
No
Double-Dipped
No
Knit Material Color
Black/White

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.