Shop SUPERIOR GLOVE

Cut-Resistant Gloves, Cut Level A7 , Micropore Nitrile, 3XL, 1 PR

  • Mfr # STXPNRVB-12
  • Zoro # G608673122

product price: 
$
18.69
/pr
Sold in multiples of 12 prs for $224.28

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Glove Length
10.64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STXPNRVB-12
Zoro #
G608673122
UPC #
779406427123
Country of Origin
Multiple
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Glove Materials
TenActiv
ANSI/ISEA Impact Level
2
Silicone-Free
No
Glove Features
Cut Protection, High-Visibility, Reinforced Thumb Crotch
Lint-Free
No
Sold As
Pair
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Glove Coating Color
Orange
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Double-Dipped
No
Reversible
No
Knit Material Color
Gray
Palm Type
Coated
Includes Finger Fourchettes
No
Pairs per Package
12
Cuff Color
Gray
Glove Styles
Knit
Task and Chore Glove Style
Knit
Base Coating Material
Micropore Nitrile
Knit Material
TenActiv

Dimensions

Glove Size
3XL
Glove Length
10.64 in
Thickness
13 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.