Cut-Resistant Gloves, Cut Level A7 , Micropore Nitrile , Textured , XL 1 PR

  • Mfr # STXPNRVB-10

  • Zoro # G108673127


product price:  $17.89
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXPNRVB-10
Zoro #
G108673127
UPC #
779406427109
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.24 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
Glove Materials
TenActiv
ANSI/ISEA Impact Level
2
Silicone-Free
No
Lint-Free
No
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Orange
Hand Protection Style
Glove
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
4
Glove Features
Cut Protection, High-Visibility, Reinforced Thumb Crotch
Latex-Free
No
Glove Hand Style
Left and Right
Sold As
Pair
Palm Type
Coated
Double-Dipped
No
Pairs per Package
12
Reversible
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Cuff Color
Gray
Glove Styles
Knit

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.