Cut-Resistant Gloves, Cut Level A9 , Micropore Latex , 12 1 PR

  • Mfr # S18TXLX-12

  • Zoro # G512471623


product price:  $14.69
/pr
Sold in multiples of 12 for $176.28

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S18TXLX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18TXLX-12
Zoro #
G512471623
UPC #
779406433193
Country of Origin
Honduras

Dimensions

Glove Size
12
Thickness
18 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Micropore Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
S18TXLX
Glove Materials
TenActiv
Glove Construction
Knit
Latex-Free
No
Cuff Color
High-Visibility Green
Silicone-Free
No
Standards
ANSI, TAA Compliant
Knit Material Color
High-Visibility Green
Palm Type
Coated
Touchscreen Compatible
No
Lint-Free
Yes
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
Sold As
Pair
Glove Features
Dexterity, High-Visibility
Pairs per Package
12
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.