Knit Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , 9 1 PR

  • Mfr # S13TAFGPU-9

  • Zoro # G7984226


product price:  $6.25
/pr
Sold in multiples of 12 for $75.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13TAFGPU-9
Zoro #
G7984226
UPC #
779406364619
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S13TAFGPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
1358
Glove Construction
Seamless Knit
Glove Styles
Knit
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Brand and Series
Superior Glove TenActiv(TM) S13TAFGPU
Touchscreen Compatible
No
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
7000
ANSI/ISEA Cut Load
1358
Biodegradable
Non-Biodegradable
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
5
Latex-Free
No
Silicone-Free
No
Cut-Resistance Coverage
Full
Anti-Static
No
Standards
ANSI/ISEA 105-2016
Color Indicator
Green
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Unlined
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Blue

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.