Shop SUPERIOR GLOVE

Cut-Resistant & Impact Resistant Gloves, Cut Level A6 , Nitrile , Foam , 2XL 1 PR

  • Mfr # S21TAXFNVB-11
  • Zoro # G211242814

product price: 
$
29.15
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21TAXFNVB-11
Zoro #
G211242814
UPC #
-
Country of Origin
China
Item
Cut-Resistant & Impact Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
S21TAXFNVB
Cuff Style
Knit
Glove Materials
TenActiv
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
4
Standards
ANSI
Sold As
Pair
Touchscreen Compatible
Yes
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Hand Protection Style
Glove
Lint-Free
Yes
Latex-Free
No
ANSI/ISEA Heat Level
0
Silicone-Free
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Cuff Color
Gray
Glove Hand Style
Left and Right
Reversible
No
Glove Coating Color
Gray
Double-Dipped
No
Includes Finger Fourchettes
No
Knit Material Color
Gray
ANSI/ISEA Needlestick Level - Palm
4
Pairs per Package
12
Knit Material
TenActiv

Dimensions

Glove Size
2XL
Glove Length
10.28 in
Thickness
21 ga
Size - Numeric
11
Size- Alpha
2XL
Size- Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products