Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in, Gray, XS, PR

  • Mfr # KTAG1T22T-XS

  • Zoro # G8353135


product price:  $20.35
/pr

Key Features

ANSI/ISEA Cut Level
A2
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTAG1T22T-XS
Zoro #
G8353135
UPC #
779406167098
Country of Origin
Honduras

Dimensions

Size
XS
Length
22 in
Sleeve Length
22 in
Thickness
25 ga
Sleeve Size
XS

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A2
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Cut Load
509
Brand and Series
Superior Glove(R) KTAG
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve with Thumbhole
Series
KTAG
Latex-Free
Contains Latex
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Level - 2011
A2
Sleeve Construction
Seamless Knit
Sleeve Performance
Comfort Fit
Cuff Style
Shirred Slip-On
EN 388 Rating
124X
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
1
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size XS, Series KTAG, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products