Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, L, PR

  • Mfr # KOP1T18-L

  • Zoro # G8352627


product price:  $14.75
/pr

Key Features

ANSI/ISEA Cut Level
A2
Color
High-Visibility Orange
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KOP1T18-L
Zoro #
G8352627
UPC #
779406167265
Country of Origin
Canada

Dimensions

Size
L
Length
18 in
Thickness
25 ga
Sleeve Length
18 in
Sleeve Size
L

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A2
Color
High-Visibility Orange
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Sleeve Performance
Comfort Fit
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Level - 2011
A2
Silicone-Free
Contains Silicone
Series
KOP1T
Brand and Series
Superior Glove(R) KOP1T
Sleeve Style
Sleeve
Sleeve Construction
Seamless Knit
Latex-Free
Contains Latex
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Load
Greater Than 500 g
Sleeve Features
Thumb Hole

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material SuperFabric(R), Color High-Visibility Orange, Size L, Series KOP1T, Sleeve Features Thumb Hole, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load Greater Than 500 g, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.