Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, XL, PR
- Mfr # KOP1T18-XL
- Zoro # G8352873
product price:Â
$
14.75
/pr
Key Features
ANSI/ISEA Cut Level
A2
Color
High-Visibility Orange
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KOP1T18-XL
- Zoro #
- G8352873
- UPC #
- 779406167296
- Country of Origin
- Canada
Dimensions
- Size
- XL
- Length
- 18 in
- Sleeve Length
- 18 in
- Thickness
- 25 ga
- Sleeve Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material SuperFabric(R), Color High-Visibility Orange, Size XL, Series KOP1T, Sleeve Features Thumb Hole, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load Greater Than 500 g, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.