Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, M, PR

  • Mfr # KTAFGT18SFT-M

  • Zoro # G8351866


product price:  $26.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTAFGT18SFT-M
Zoro #
G8351866
UPC #
779406168866
Country of Origin
Multiple

Dimensions

Size
M
Length
18 in
Sleeve Length
18 in
Thickness
25 ga
Sleeve Size
M

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
2346
Cuff Style
Shirred Slip-On
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
ANSI/ISEA Cut Level - 2011
A5
Series
KTAFGT
Sleeve Style
Sleeve with Thumbhole
Sleeve Performance
Comfort Fit
Brand and Series
Superior Glove(R) KTAFGT
Sleeve Type
Knit Cuff
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size M, Series KTAFGT, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.