Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar, 18 in Length, Black, M, PR
Mfr # KBKB1T18-M
Zoro # G7292749
product price: $35.99
/prKey Features
Length
18"
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBKB1T18-M
Zoro #
G7292749
UPC #
-
Country of Origin
Canada
Dimensions
Size
M
Length
18"
Sleeve Size
M
Sleeve Length
18 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve
Brand and Series
Superior Gloves Contender(TM) KBKB1T18
Latex-Free
Contains Latex
Sleeve Performance
General Purpose
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Series
Contender(TM) KBKB1T18
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
2
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
1529
Sleeve Features
Cut-Resistant
Description
Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Material Kevlar(R), Color Black, Size M, Series Contender(TM) KBKB1T18, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.