Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, M, PR

  • Mfr # KBKB1T18T-M

  • Zoro # G8602745


product price:  $31.29
/pr

Key Features

Length
18-1/2"
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBKB1T18T-M
Zoro #
G8602745
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Length
18-1/2"
Sleeve Length
18 in
Sleeve Size
S

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Application
Welding, Metal Handling and Fabrication, Automotive, Oil and Gas Industry
ANSI/ISEA Puncture Level
0
Cuff
STAYz-UP(TM) Elastic Armbands
Back Material
Kevlar(R)/Flame-Retardant Mod Acrylic
ANSI Puncture Newtons
0
Cut
Tapered Knit
Coating Coverage
Uncoated
Weight
Medium
Puncture Resistant
No
ANSI Abrasion Cycles
270
Stitching Material
Kevlar(R)/Flame Retardant Mod Acrylic
ANSI/ISEA Puncture Force
0
ANSI Cut Grams
1700
Cut Resistant
Yes
Coating Material
Uncoated
Abrasion Resistant
Yes
Series
Contender(TM) KBKB1T18T
ANSI/ISEA Abrasion Cycles
270
ANSI/ISEA Cut Load
1529
Cuff Style
Shirred Slip-On
Brand and Series
Superior Gloves Contender(TM) KBKB1T18T
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve with Thumbhole
Sleeve Performance
General Purpose
Sleeve Construction
Seamless Knit
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
2
Sleeve Liner Material
Unlined
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Material Kevlar(R), Color Black, Size M, Series Contender(TM) KBKB1T18T, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, Stitching Material Kevlar(R)/Flame Retardant Mod Acrylic, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.