Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, M, PR

  • Mfr # KBKB1T22T-M

  • Zoro # G8602806


product price:  $39.89
/pr

Key Features

Length
22-1/2"
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBKB1T22T-M
Zoro #
G8602806
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Length
22-1/2"
Sleeve Size
M
Sleeve Length
22 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Black
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Coating Material
Uncoated
ANSI Cut Grams
1700
Cut Resistant
Yes
Sleeve Style
Sleeve with Thumbhole
Weight
Medium
Cuff
STAYz-UP(TM) Elastic Armbands
ANSI Abrasion Cycles
100
ANSI Puncture Newtons
0
Application
Welding, Metal Handling and Fabrication, Automotive, Oil and Gas Industry
Back Material
Kevlar(R)/Flame-Retardant Mod Acrylic
Cut
Tapered Knit
Stitching Material
Kevlar(R)/Flame Retardant Mod Acrylic
Coating Coverage
Uncoated
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
0
Puncture Resistant
No
Series
Contender(TM) KBKB1T22T
Sleeve Performance
General Purpose
Cuff Style
Shirred Slip-On
Latex-Free
Contains Latex
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Brand and Series
Superior Gloves Contender(TM) KBKB1T22T
Sleeve Type
Knit Cuff
ANSI/ISEA Cut Load
1529
ANSI/ISEA Heat Level
2
Sleeve Construction
Seamless Knit
Sleeve Liner Material
Unlined
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness Not Applicable, Sleeve Material Kevlar(R), Color Black, Size M, Series Contender(TM) KBKB1T22T, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.