Disposable Gloves, 8 mil Palm, Nitrile, 2XL, 50 PK

  • Mfr # RD8NPF-2XL

  • Zoro # G015508932


product price:  $9.39
/pk 50, $0.19/ea
Sold in multiples of 20 for $187.80

Key Features

Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD8NPF-2XL
Zoro #
G015508932
UPC #
779406159277
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
8 mil

Details

Material
Nitrile
Item
Disposable Gloves
Latex-Free
Latex-Free

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.