Disposable Gloves, 8 mil Palm, Nitrile, Food Safe, Powder-Free, M, 50 PK, Blue
Mfr # RD8NPF-M
Zoro # G815508934
product price:Â $9.39
/pk 50, $0.19/ea
Sold in multiples of 20 for $187.80
Key Features
Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD8NPF-M
Zoro #
G815508934
UPC #
779406150786
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
8 mil
Length
9
Size - Numeric
8
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Silicone-Free
Yes
Description
FD SAFE 8MIL Nitrile Glv SF M, 50,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.