Disposable Gloves, 8 mil Palm, Nitrile, Food Safe, Powder-Free, S, 50 PK, Blue
Mfr # RD8NPF-S
Zoro # G915508933
product price:Â $9.39
/pk 50, $0.19/ea
Sold in multiples of 20 for $187.80
Key Features
Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD8NPF-S
Zoro #
G915508933
UPC #
779406150380
Country of Origin
Malaysia
Dimensions
Palm Thickness
8 mil
Size
S
Length
9 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Grade
Industrial
Application
Food, parts handling, janitorial, painting/finishing, and tattoo/piercing
Standards
CFIA compliant
Series
KeepKleen
Description
FD SAFE 8MIL Nitrile Glv SF S, 50,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.