Disposable Gloves, Nitrile, M, 100 PK, Black
Mfr # RDNMD-M
Zoro # G015482096
product price: $20.59
/pk 100, $0.21/eaKey Features
Size
M
Color
Black
Material
Nitrile
Latex-Free
Yes
Standards
CFIA and FDA compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDNMD-M
Zoro #
G015482096
UPC #
779406401697
Country of Origin
Malaysia
Dimensions
Size
M
Length
9.12
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Standards
CFIA and FDA compliant
Texture
Texturized
Disposable Glove Grade
Industrial Grade
Application
Food Processing, Beverage Processing
Metal Detectable
Yes
Description
Gloves,Metal Detect,Food Grade,M,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.