Driver Glove, Impact-Resistant, Tan, XS, PR

  • Mfr # 378GKGVB-XS

  • Zoro # G3784984


product price:  $54.35
/pr

Key Features

Glove Size
XS
Palm Material
Goatskin
Palm Construction
Padded
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GKGVB-XS
Zoro #
G3784984
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Size- Alpha
XS
Size- Numeric
6

Details

Item
Driver Glove
Palm Material
Goatskin
Palm Construction
Padded
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Color
Tan
ANSI/ISEA Cut Level
A5
Cuff
Slip-On
Thumb Style
Keystone
Series
TPR BACK HAND
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
ANSI/ISEA Impact Level
2
Includes Double Palm
No
Cut-Resistance Coverage
Full
Leather Grade
Premium
Hand Protection Style
Glove
Palm Color
Brown
Minimum Temperature
Not Rated
Glove Liner Material
Kevlar(R)
Leather Coverage Style
Full Leather
Glove Back Color
Brown
Arc Flash PPE Category
3
Glove Features
Padded Palm
Impact Protection Style
Standard
Cuff Style
Shirred Slip-On
ATPV Rating
36 cal/sq cm
Palm/Back Material
Goatskin
Leather Glove Style
Drivers

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.