Zoro Homepage

Driver, Goatskin, Impact-Resistant, L, 9, PR

  • Mfr # 375GKGVB-L

  • Zoro # G104970404


product price: $49.89
/pr

Key Features

Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2
Color
Brown
ANSI/ISEA Cut Level
A5
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375GKGVB-L
Zoro #
G104970404
UPC #
779406408306
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
13 in
Cuff Length
6 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Work Gloves
Palm Material
Leather, Goatskin, Kevlar
Standards
ANSI/ISEA 138 Level 2
Color
Brown
ANSI/ISEA Cut Level
A5
Glove Back Material
Goatskin
Finger Style
Full Finger
Hand
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Oil-Resistant
Yes
Cuff Material
Leather
Cuff Style
Gauntlet
Glove Coating Coverage
Uncoated
Glove Liner Material
Kevlar(R)
Pairs per Package
12
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Palm Style
Padded
Reflective Backing
No
Sold As
Pair
Leather Glove Style
Drivers
Vibration Dampening Method
Padding
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Features
Oil Resistant, Padded Palm, Waterproof
Finger Coverage
Full Finger
Includes Double Palm
No
Palm Construction
Gel Pad

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Water-Resistance, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 13 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.