Zoro Homepage

Driver, Impact-Resistant, L, 9, PR

  • Mfr # 378GKGTVBE-L

  • Zoro # G004970320


product price: $27.29
/pr

Key Features

Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGTVBE-L
Zoro #
G004970320
UPC #
779406408443
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 in
Size- Numeric
9
Cuff Length
2 in
Size- Alpha
L

Details

Item
Work Gloves
Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Thumb Style
Keystone
Stitching Material
Kevlar(R)
Hand
Left and Right
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Series
Endura
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
Palm Color
Tan
Glove Features
Padded Palm
Includes Double Palm
No
Glove Coating Coverage
Uncoated
Cuff Material
Leather
Glove Back Color
Gray
Cuff Style
Safety
Finger Coverage
Full Finger
Pairs per Package
1
Leather Glove Style
Drivers
Reflective Backing
No
Sold As
Pair
ANSI/ISEA Impact Level
2
Glove Liner Material
Kevlar(R)
Vibration Dampening Method
Padding
Palm Style
Padded
Leather Coverage Style
Full Leather
Knuckle Protection Material
TPR Rubber
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Thinsulate
Minimum Temperature
-13 Degrees F
Cut-Resistance Coverage
Full

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.