Shop SUPERIOR GLOVE

Endura Heat Resistant Glove, Gauntlet Cuff, Keystone Thumb, XS, 1 PR

  • Mfr # 398KGLBGL-XS
  • Zoro # G312840766

product price: 
$
46.99
/pr

Key Features

Cuff Style
Extended Gauntlet
Palm Material
cowgrain
Thumb Style
Keystone
Cuff Length
6 in
Series
Endura
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
398KGLBGL-XS
Zoro #
G312840766
UPC #
-
Country of Origin
Pakistan
Item
Heat Resistant Glove
Cuff Style
Extended Gauntlet
Palm Material
cowgrain
Thumb Style
Keystone
Series
Endura
Glove Liner Material
Fleece
Glove Cut
Gunn - Full Back
Touchscreen Compatible
No
Glove Insulation Material
Fleece
Palm Style
Padded
ANSI/ISEA Abrasion Level
4
Brand and Series
SUPERIOR GLOVE
Leather Grade
Premium
Water Resistant
No
ANSI/ISEA Puncture Level
4
Leather Glove Style
Work
Max. Temp.
284 Degrees F
Waterproof
No
Welding Glove Application
MIG
ANSI/ISEA Cut Level
A4
Glove Materials
Leather
Includes Padded Palm
Yes
Cut-Resistance Coverage
Full
High-Visibility
No
Standards
ANSI
Glove Features
Padded Palm

Dimensions

Glove Size
XS
Cuff Length
6 in

Description

Heat Resistant Glove, Welding Glove Application MIG, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size XS, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.