Zoro Homepage

Flame Retardant Gloves, Black/Tan, 10, 1 PR

  • Mfr # S13FRNE-10

  • Zoro # G0481936


product price: $17.15
/pr
Sold in multiples of 12 for $205.80

Key Features

Color
Black/Tan
Hazard Risk Category (HRC)
2
ATPV Rating
37.2 cal./cm2
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13FRNE-10
Zoro #
G0481936
UPC #
-
Country of Origin
Canada

Dimensions

Size
10

Details

Item
Flame Retardant Gloves
Color
Black/Tan
Hazard Risk Category (HRC)
2
ATPV Rating
37.2 cal./cm2
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
Cuff
Knit
Grip Pattern
Smooth
Palm Material
Neoprene
Closure Type
slip on
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Cuff Style
Knit
Material
Paraactiv

Description

Flame Retardant Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.